Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17" Black Ceramic Round Table Lamp With Ivory Drum Shade

  • Mfr # 545873

  • Zoro # G422372256


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Depth
9.5 in
Height
16.5 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545873
Zoro #
G422372256
UPC #
-
Country of Origin
China

Dimensions

Depth
9.5 in
Height
16.5 in
Width
9.5 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Ivory/Black

Description

This 17-inch black ceramic round table lamp with ivory drum shade is a great way to add some brightness to any corner of your home. A gorgeous black ceramic base brings just the right amount of pizzazz to this fabulous lamp. The ivory shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 16.5-inch H x 9.5-inch W x 9.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.