
17" Black Ceramic Round Table Lamp With Ivory Drum Shade
Mfr # 545874
Zoro # G922370691
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Width
9.5 in
Height
16.5 in
Depth
9.5 in
Color
Ivory/Black
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545874
Zoro #
G922370691
UPC #
-
Country of Origin
China
Dimensions
Width
9.5 in
Height
16.5 in
Depth
9.5 in
Details
Color
Ivory/Black
Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed
Description
Add a bright anchor to your room with this 17-inch black ceramic round table lamp with ivory drum shade. A gorgeous black ceramic base brings just the right amount of pizzazz to this fabulous lamp. The ivory shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 16.5-inch H x 9.5-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.