17" Black Geometric Glass And Metal Tabletop Pillar Candle Holder

  • Mfr # 608389

  • Zoro # G222882092


product price:  $49.99
/ea

Key Features

Holder Type
Pillar
Length
17.25 in
Finish
Does Not Apply
Pattern
Geometric
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608389
Zoro #
G222882092
UPC #
-
Country of Origin
China

Dimensions

Length
17.25 in
Width
4.75 in
Overall Depth
4.75 in

Details

Holder Type
Pillar
Finish
Does Not Apply
Pattern
Geometric
Capacity
1
Construction Method
Handmade
Intended Room
Living Room
Finish Style
No Distressing
Shape
3" Wide Pillar
Assembly Required
No
Style
Modern
Color
Black
Commercial Use
No
Placement Type
Tabletop
Item
Candle Holders
Material
Glass, Metal

Description

This 17-inch black geometric glass and metal tabletop pillar candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 17.25-inch h x 4.75-inch w x 4.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.