
17" Black Heavy Duty Plastic Round End Table
Mfr # 524949
Zoro # G622360596
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Height
16.73 in
Assembly Required
No Assembly Needed
Width
11.65 in
Depth
11.65 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524949
Zoro #
G622360596
UPC #
-
Country of Origin
China
Dimensions
Height
16.73 in
Width
11.65 in
Depth
11.65 in
Details
Tabletop Color
Black
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes
Description
Show off your exquisite taste with this 17-inch Black heavy duty plastic round pedestal end table. This unique piece is updated, refreshing and versatile in use. The hourglass pedestal base and monotone black coloration give a modern abstract vibe that will work both indoors and out. Use as a side table, end table, accent or even stool for extra seating in a pinch. 16.73-inch H x 11.65-inch W x 11.65-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.