Zoro Homepage

17" Black Steel And Stone Round Coffee Table

  • Mfr # 520855

  • Zoro # G622342035


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
17.3 in
Tabletop Color
Black/Coffee
Height
15.7 in
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520855
Zoro #
G622342035
UPC #
-
Country of Origin
China

Dimensions

Depth
17.3 in
Height
15.7 in
Width
17.3 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Black/Coffee
Item
Coffee Table
Application Type
Yes

Description

Make your living room or family room really stand out with this 17-inch black steel and stone round coffee table. A black coloration runs throughout this good looking stone and steel table. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 17.3-inch W x 17.3-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.