
17" Brown Distressed Geometric Solid Wood And Metal Tabletop Hurricane Candle Holder
Mfr # 608556
Zoro # G422882250
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
7.5 in
Capacity
1
Material
Solid Wood, Metal
Width
7.28 in
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608556
Zoro #
G422882250
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
7.5 in
Width
7.28 in
Length
16.93 in
Details
Capacity
1
Material
Solid Wood, Metal
Construction Method
Handmade
Intended Room
Living Room
Assembly Required
No
Finish Style
Wood Scoring & Rub Through
Item
Candle Holders
Style
Modern
Placement Type
Tabletop
Finish
Does Not Apply
Commercial Use
No
Holder Type
Hurricane
Shape
3" Wide Pillar
Pattern
Geometric
Color
Brown
Description
Illuminate any space with this 17-inch brown distressed geometric solid wood and metal tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 16.93-inch h x 7.28-inch w x 7.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.