
17" Charcoal Aluminum Square End Table With Shelf
Mfr # 571406
Zoro # G922366236
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Tabletop Color
Charcoal
Assembly Required
No Assembly Needed
Width
14 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571406
Zoro #
G922366236
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Width
14 in
Height
16.5 in
Details
Item
End-Side Table
Tabletop Color
Charcoal
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Optimize your space and add some charm to your room with the 17-inch charcoal aluminum square end table with shelf. Made of aluminum, the charcoal coloration throughout gives this piece an updated and refreshing look. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 16.5-inch h x 14-inch w x 14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.