17" Clear And Black Glass And Metal Oval Decorative Bowl With Stand

  • Mfr # 635498

  • Zoro # G322884804


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Finish
Does Not Apply
Width
17.25 in
Assembly Required
No
Material
Glass, Metal
Sculpture Type
Decorative Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635498
Zoro #
G322884804
UPC #
-
Country of Origin
China

Dimensions

Width
17.25 in
Length
7 in
Depth
11.5 in

Details

Item
Sculptures
Finish
Does Not Apply
Assembly Required
No
Material
Glass, Metal
Sculpture Type
Decorative Bowl
Subject
No Subject
Hand Painted
Yes
Power Source
No Power Source Required / Manual
Plays Music
No
Color
Black, Clear
Commercial Use
Yes
Shape
Oval
Construction Method
Handmade
Occasion
No Holiday
LED Lighting
No

Description

This 17-inch clear and black glass and metal oval decorative bowl with stand will add a beautiful decorative accent to your decor. A perfect decorative addition for anyone who loves a stylish look and feel. Each piece is carefully handmade, ensuring that you receive a unique work of art. A blend of classic, rustic, and contemporary, this oval tempered glass bowl can blend in with many design styles. Good looking enough to be on display on its own or filled with decorative spheres, shells, ornaments, fruit, and more. With purposeful rustic distressing on the base, the sculptural metal stand exudes a sense of character and charm that complements various interior styles. 7.00-inch h x 17.25-inch w x 11.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.