
17" Cream Ceramic Geometric Table Lamp With Cream Drum Shade
Mfr # 545875
Zoro # G022365689
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Depth
9.5 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Height
16.5 in
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545875
Zoro #
G022365689
UPC #
-
Country of Origin
China
Dimensions
Depth
9.5 in
Height
16.5 in
Width
9.5 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Cream
Item
Table Lamp
Description
This 17-inch cream ceramic geometric table lamp with cream drum shade is the perfect combination of design and function. The base of this lamp is made of cream ceramic. Includes a cream linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 16.5-inch H x 9.5-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.