
17" Cream Ceramic Round Table Lamp With Cream Drum Shade
Mfr # 545876
Zoro # G322372561
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Width
9.5 in
Color
Cream
Depth
9.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545876
Zoro #
G322372561
UPC #
-
Country of Origin
China
Dimensions
Height
16.5 in
Width
9.5 in
Depth
9.5 in
Details
Item
Table Lamp
Color
Cream
Application Type
Yes
Assembly Required
Partial Assembly Needed
Description
With this 17-inch cream ceramic round table lamp with cream drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of ceramic in a textural beehive shape finished in a cream tone. The cream drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 16.5-inch H x 9.5-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.