Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17" Dark Gray Concrete Round Table Lamp With Light Gray Drum Shade

  • Mfr # 643263

  • Zoro # G822344587


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Depth
10.24 in
Assembly Required
No Assembly Needed
Color
Light Gray/Dark Gray
Width
10.24 in
Height
16.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643263
Zoro #
G822344587
UPC #
-
Country of Origin
China

Dimensions

Depth
10.24 in
Width
10.24 in
Height
16.93 in

Details

Assembly Required
No Assembly Needed
Color
Light Gray/Dark Gray
Item
Table Lamp
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 17-inch dark gray concrete round table lamp with light gray drum shade. The lamp is made of sturdy concrete and features a dark gray color. The light gray drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 16.93-inch h x 10.24-inch w x 10.24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.