
17" Gold Aluminum Scoop Decorative Bowl
Mfr # 354616
Zoro # G522882204
product price: $135.99
/ea
Free Shipping & Returns
Key Features
LED Lighting
No
Sculpture Type
Decorative Bowl
Plays Music
No
Subject
No Subject
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354616
Zoro #
G522882204
UPC #
-
Country of Origin
India
Dimensions
Depth
9.5 in
Length
5.5 in
Width
17.25 in
Details
LED Lighting
No
Sculpture Type
Decorative Bowl
Plays Music
No
Subject
No Subject
Item
Sculptures
Commercial Use
No
Construction Method
Machine-Made
Nature Motif
No Nature
Hand Painted
No
Occasion
No Holiday
Material
Aluminum
Finish
Gold
Design Motif
Not an animal
Assembly Required
No
Color
Gold
Description
Bring some sizzle to your space with this eye-catching 17-inch gold aluminum scoop decorative bowl. This gold, rough hewn piece hued piece represents high quality, expertly made from high grade buffed aluminum. Featuring .a unique modern and contemporary shape, this centerpiece bowl is the perfect decorative addition for anyone who loves a stylish look and feel. 5.5-inch H x 17.25-inch W x 9.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.