
17" Gold And White Aluminum And Marble Abstract Tabletop Sculpture
Mfr # 628141
Zoro # G522882341
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Length
16.75 in
Assembly Required
No
Hand Painted
No
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628141
Zoro #
G522882341
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Length
16.75 in
Width
11 in
Details
Assembly Required
No
Hand Painted
No
Commercial Use
Yes
Shape
Novelty
Construction Method
Hand Finished
Occasion
No Holiday
Subject
Geometric & Shapes
Item
Sculptures
LED Lighting
No
Finish
Gold
Color
Gold, White
Sculpture Type
Tabletop Sculpture
Material
Aluminum, Marble
Plays Music
No
Description
This 17-inch gold and white aluminum and marble abstract tabletop sculpture will add a beautiful decorative accent to your decor. A perfect decorative addition for anyone who loves a stylish look and feel. Crafted with meticulous attention to detail, this hand-finished piece showcases a unique abstract geometric design that enhances its modern aesthetic. The combination of aluminum and marble materials not only ensures durability but also adds a touch of elegance to any tabletop. This striking sculpture is an ideal choice for those seeking to elevate their home decor. 16.75-inch h x 11-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.