
17" Gold And White Steel And Stone Round Coffee Table
Mfr # 520856
Zoro # G022352993
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Depth
17.3 in
Width
17.3 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Tabletop Color
White Gold/Coffee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520856
Zoro #
G022352993
UPC #
-
Country of Origin
China
Dimensions
Depth
17.3 in
Width
17.3 in
Height
15.7 in
Details
Application Type
Yes
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Tabletop Color
White Gold/Coffee
Description
Give your living room, family room, or office the perfect anchor piece with this 17-inch gold and white steel and stone round coffee table. The gold steel top of this table is a nice visual contrast to the high quality, white stone of the base. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 17.3-inch W x 17.3-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.