
17" Gray Concrete Round Table Lamp With Black Drum Shade
Mfr # 643261
Zoro # G122341996
product price: $99.15
/ea
Free Shipping & Returns
Key Features
Color
Gray/Black
Width
10.24 in
Application Type
Yes
Depth
10.24 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643261
Zoro #
G122341996
UPC #
-
Country of Origin
China
Dimensions
Width
10.24 in
Height
16.93 in
Depth
10.24 in
Details
Color
Gray/Black
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
With this 17-inch gray concrete round table lamp with black drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of gray concrete. The black shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 16.93-inch h x 10.24-inch w x 10.24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.