
17" Green And White Watercolor Floral Serving Tray With Handles
Mfr # 634497
Zoro # G722365231
product price:Â $73.95
/eaKey Features
Overall Depth
11.7 in
Application Type
Yes
Overall Height
1.9 in
Assembly Required
No Assembly Needed
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634497
Zoro #
G722365231
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
11.7 in
Overall Height
1.9 in
Overall Width
17.15 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Tray
Color
Green
Description
Freshen up your space with this convenient and good looking 17-inch green and white watercolor floral serving tray with handles. Decorated with a pretty watercolor wildflower floral designed pattern in the center, this piece is not only practical, but a great decorative accent unto itself as well. Designed with handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. 1.9-inch h x 17.15-inch w x 11.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.