Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17" Light Blue And White Floral Round Porcelain Table Vase

  • Mfr # 565445

  • Zoro # G722884770


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Depth
8.1 in
Color
Light Blue, White
Material
Porcelain
Width
8.1 in
Size
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565445
Zoro #
G722884770
UPC #
-
Country of Origin
China

Dimensions

Depth
8.1 in
Width
8.1 in
Size
17 in
Length
16.9 in

Details

Item
Vases
Color
Light Blue, White
Material
Porcelain
Shape
Round
Assembly Required
No
Watertight
No
Finish Style
No Distressing
Intended Room
Living Room
Hand Painted
No
Pattern
Floral
Finish
Does Not Apply
Occasion
No Holiday
Commercial Use
Yes
Style
Traditional
Vase Type
Table Vase

Description

The 17-inch light blue and white floral round porcelain table vase beautifully enhances your decor with its elegant design. Crafted from fine porcelain, this vase showcases a round shape with a long neck that adds a touch of sophistication to any tabletop. Its traditional style with a nod to Asian design makes it a timeless addition to both contemporary and classic interiors. The light blue and white floral pattern brings a fresh and vibrant feel, perfect for displaying your favorite blooms. Ideal for living rooms, dining areas, or entryways, this exquisite piece serves as both a functional item and a statement of art. Elevate your home decor with this stunning vase designed to complement a variety of settings and styles. 16.9-inch h x 8.1-inch w x 8.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.