Shop HOMEROOTS
See all product information
Create Account
17" Light Gray Wood Freestanding Bathroom Vanity
- Mfr # 478198
- Zoro # G222911785
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Length
16.9 in
Width
17.3 in
Height
29.7 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478198
- Zoro #
- G222911785
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Base Color
- Light Gray
Dimensions
- Length
- 16.9 in
- Width
- 17.3 in
- Height
- 29.7 in
Description
The 17-inch light gray wood freestanding bathroom vanity combines style and functionality with its modern design. Crafted from durable manufactured wood, it features a light gray base that adds a contemporary touch to any bathroom. The free-standing standard installation type ensures easy setup, making it a practical addition to your space. With its sleek silhouette, this vanity not only offers ample storage but also enhances the overall aesthetic of your bathroom. The high-quality manufactured wood countertop provides a smooth surface that is both stylish and easy to maintain. Transform your bathroom into a serene retreat with this elegant and versatile vanity choice. 29.70-inch h x 17.30-inch w x 16.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.