
17" Marbleized Cherry Brown Dove Figurine Sculpture
Mfr # 468284
Zoro # G922882194
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Subject
Animals
Plays Music
No
Design Motif
Dove
Occasion
No Holiday
Power Source
No Power Source Required / Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468284
Zoro #
G922882194
UPC #
-
Country of Origin
China
Dimensions
Length
16.5 in
Depth
11.5 in
Width
6.5 in
Details
Subject
Animals
Plays Music
No
Design Motif
Dove
Occasion
No Holiday
Power Source
No Power Source Required / Manual
Nature Motif
No Nature
Material
Polyresin
Item
Sculptures
Sculpture Type
Figurine
Color
Brown
Hand Painted
No
Pieces per Set
1
Assembly Required
No
Description
Bring some sizzle to your space with this eye-catching 17" marbleized cherry brown dove figurine sculpture. Accessorize your room with this chic figurine in a marbleized cherry brown coloration. A perfect decorative addition for anyone who loves a stylish look and feel. You can be certain that you'll be leaving an impression with this unique piece. 16.5" H x 6.5" W x 11.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.