This item is Discontinued.

Homeroots 17" Nickel And Clear Glass And Metal Table Lamp With White Drum Shade 643452

17" Nickel And Clear Glass And Metal Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643452
  • Zoro # G322368328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643452
Zoro #
G322368328
UPC #
-
Country of Origin
China

Dimensions

Depth
8.66 in
Width
8.66 in
Height
16.93 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
White

Description

Bring of level of elegance and freshness to your space with this high quality 17-inch nickel and clear glass and metal table lamp with white drum shade. A gorgeous nickel and clear glass and metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 16.93-inch h x 8.66-inch w x 8.66-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.