17" Nickel Metal Round USB Table Lamp With Nickel Dome Shade

  • Mfr # 545838

  • Zoro # G222365496


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
Yes
Height
16.75 in
Width
11.75 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545838
Zoro #
G222365496
UPC #
-
Country of Origin
China

Dimensions

Height
16.75 in
Width
11.75 in
Depth
6 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 17-inch nickel metal round usb table lamp with nickel dome shade will be a great addition to your space. A gorgeous nickel metal base brings just the right amount of pizzazz to this fabulous lamp. The nickel shade has a dome shape and is made from metal. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 16.75-inch H x 11.75-inch W x 6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.