
17" Red and Yellow Glass Abstract Novelty Table Vase
Mfr # 375776
Zoro # G922885553
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Vase Type
Table Vase
Occasion
No Holiday
Depth
12 in
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375776
Zoro #
G922885553
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Depth
12 in
Length
17 in
Details
Vase Type
Table Vase
Occasion
No Holiday
Intended Room
Living Room
Pattern
Abstract
Commercial Use
No
Material
Glass
Shape
Novelty
Item
Vases
Hand Painted
No
Assembly Required
No
Color
Red, Yellow
Style
Contemporary
Description
Add a modern touch to your space with this 17-inch red and yellow glass abstract novelty table vase. Crafted from glass using machine-made techniques, this contemporary piece doubles as a stunning sculpture with its abstract design. The vibrant red and yellow hues add a pop of color to any room, making it a focal point of your decor. Perfect for displaying on a table or shelf, this unique vase effortlessly blends artistry with functionality. 17-inch H x 12-inch W x 12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.