
17" Rust Metal Two Light Round Table Lamp With Amber Empire Shade
Mfr # 524679
Zoro # G922342230
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Depth
14.75 in
Color
Rust
Assembly Required
Partial Assembly Needed
Width
14.75 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524679
Zoro #
G922342230
UPC #
-
Country of Origin
China
Dimensions
Height
17 in
Depth
14.75 in
Width
14.75 in
Details
Color
Rust
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Description
This 17-inch rust metal two light round table lamp with amber empire shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a rust tone. Includes a amber mica, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 17-inch H x 14.75-inch W x 14.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.