17" Silver Metal Dress Form Sculpture and Jewelry Holder

  • Mfr # 483253

  • Zoro # G522883539


product price:  $56.99
/ea

Key Features

Material
Metal
Hand Painted
Yes
Depth
3.5 in
LED Lighting
No
Occasion
No Holiday
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483253
Zoro #
G522883539
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Length
17.25 in
Width
4.25 in

Details

Item
Sculptures
Material
Metal
Hand Painted
Yes
LED Lighting
No
Occasion
No Holiday
Assembly Required
No
Color
Silver
Subject
People
Nature Motif
No Nature
Design Motif
Not an animal
Construction Method
Handmade
Pieces per Set
1
Plays Music
No
Sculpture Type
Tabletop Sculpture
Commercial Use
Yes
Power Source
No Power Source Required / Manual

Description

Hand-painted with intricate details, this 17-inch silver metal dress form sculpture and jewelry holder adds a touch of elegance to any space. Handmade with care, this contemporary sculpture showcases a stylish design that is perfect for those who appreciate unique decor pieces. Crafted from high-grade metal, this sculpture features a silver finish that complements a modern aesthetic. Celebrating the beauty of people, this sculpture is a stunning addition to any home. 17.25-inch H x 4.25-inch W x 3.5-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.