Zoro Homepage

17" White Concrete Round Table Lamp With White Drum Shade

  • Mfr # 643265

  • Zoro # G522367893


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Height
16.93 in
Width
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643265
Zoro #
G522367893
UPC #
-
Country of Origin
China

Dimensions

Height
16.93 in
Width
10.24 in
Depth
10.24 in

Details

Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 17-inch white concrete round table lamp with white drum shade is a great way to add some brightness to any corner of your home. A gorgeous white concrete base brings just the right amount of pizzazz to this fabulous lamp. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 16.93-inch h x 10.24-inch w x 10.24-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.