
17" Wood Brown Solid Wood Hand Painted King of Mississippi Model Boat
Mfr # 401940
Zoro # G222884805
product price:Â $1,111.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Depth
7 in
Occasion
No Holiday
Width
30 in
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401940
Zoro #
G222884805
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
7 in
Width
30 in
Length
17 in
Details
Assembly Required
No
Occasion
No Holiday
Nature Motif
No Nature
Subject
Transportation
Material
Solid Wood
Design Motif
Not an animal
Color
Brown
Commercial Use
No
Hand Painted
Yes
Item
Sculptures
Pieces per Set
1
Plays Music
No
Sculpture Type
Model Boat
Construction Method
Handmade
Description
Unique and decorative, this 17-inch wood brown solid wood hand painted king of mississippi model boat will leave a lasting impression. This wood brown hued piece represents high quality, expertly made from high grade solid wood. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. Great to use on its own or mix with other decorations for the perfect look. 17-inch h x 30-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.