Shop HOMEROOTS
See all product information
Create Account
17" X 26" Black Work Hard and Be Nice Metal Wall Decor
Mfr # 608991
Zoro # G422884155
product price:Â $54.15
/eaKey Features
Outdoor Suitability
No
Hooks Included
No
Finish Style
No Distressing
Construction Method
Handmade
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608991
- Zoro #
- G422884155
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.52 in
- Width
- 25.99 in
- Length
- 17.3 in
Details
- Outdoor Suitability
- No
- Hooks Included
- No
- Finish Style
- No Distressing
- Construction Method
- Handmade
- Item
- Wall Decor
- Material
- Metal
- Fringe/Tassels Included
- No
- Assembly Required
- No
- Style
- Modern
- Color
- Black
- Wall Decor Type
- Hanging Text
- Lighted
- No
- Mirrored
- No
- Commercial Use
- No
- Orientation
- Vertical Only
- Shape
- Rectangle
Description
This 17-inch x 26-inch black work hard and be nice metal wall decor will add a beautiful decorative accent to your walls. Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17.3-inch h x 25.99-inch w x 0.52-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.