17.75" X 17.75" X 23" White Particle Board Hollow Core 2 Drawers Office Cabinet

  • Mfr # 333355

  • Zoro # G522911737


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Width
17.75 in
Number of Drawers
2
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333355
Zoro #
G522911737
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.75 in
Height
23 in
Depth
17.75 in

Details

Number of Drawers
2
Assembled/Unassembled
Unassembled
Item
Filing Cabinets
Color
White
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Assembly Required
Full Assembly Needed

Description

This mobile stand is the perfect combination of contemporary design and functionality. Finished in a chic white with sleek lines and thick panels, this cabinet will add modern appeal to any home office. It features two drawers for added storage, an open c

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.