17in Black And Brass Steel and Solid Wood Distressed Round Rolling Bar Cart
- Mfr # 668798
- Zoro # G823440752
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Room
Living Room
Style
Modern
Locking Wheels
Yes
Shape
Round
Upholstered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668798
- Zoro #
- G823440752
- UPC #
- -
- Country of Origin
- China
- Room
- Living Room
- Style
- Modern
- Locking Wheels
- Yes
- Shape
- Round
- Upholstered
- No
- Assembly
- Full Assembly Needed
- Purposeful Distressing Type
- Distressed Metal
- Bar Cart Frame Material
- Steel
- Commercial Use
- Yes
- Item
- Bar Carts and Servers
- Includes
- Yes
- Bar Cart Cabinets
- No
- Wine Storage
- No
- Caster Material
- Solid Wood
- Color
- Black, Brass
Dimensions
- Outside Width
- 17 in
- Overall Depth
- 16 in
- Outside Length
- 34.8 in
Description
The 17-inch black and brass steel and solid wood distressed round rolling bar cart is a stylish addition to any home. Crafted with a unique geometrically shaped sturdy steel frame, this bar cart features a beautifully finished black and gold color combination. A round top pairs with a square bottom for a unique look, offering versatility in placement while ensuring easy access to your favorite beverages. Designed for convenience, this bar cart comes equipped with wheels for effortless mobility, making it perfect for entertaining guests or serving drinks at gatherings. The purposeful distressed metal detailing provides a unique character, elevating your decor and functionality in one delightful piece. 34.80-inch h x 17.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.