Shop HOMEROOTS
See all product information
Create Account
17in Brown and Champagne Solid Wood Upholstered Dining Bench
Mfr # 469317
Zoro # G723439283
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Size
48" x 17" x 18 in
Upholstery Color
Brown, Champagne
Nailhead Trim
No
Hand Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469317
- Zoro #
- G723439283
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 48" x 17" x 18 in
- Width
- 17 in
- Length
- 18 in
- Depth
- 48 in
Details
- Finish
- Matte
- Item
- Benches
- Upholstery Color
- Brown, Champagne
- Nailhead Trim
- No
- Hand Crafted
- Yes
- Style
- Contemporary
- Upholstered
- Yes
- Seat Material
- Upholstery
- Leg Color
- Brown
- Bench Type
- Dining Bench
- Assembly Required
- No Assembly Needed
- Capacity
- 300
- Shape
- Rectangle
- Material
- Upholstery
- Color
- Dark Brown
- Leg Material
- Solid Wood
- Bench Pattern
- No Pattern and Not Solid Color
Description
Distinctive in style the 17-inch brown and champagne solid wood upholstered dining bench radiates a versatile charm. A solid brown solid wood frame is finished off with a matching brown upholstery seat, giving this bench a chic monotone look. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.00-inch h x 17.00-inch w x 48.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.