18" Antiqued Brass And Brown Reclaimed Wood End Table With Drawer

  • Mfr # 524168

  • Zoro # G522374754


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Width
18 in
Assembly Required
No Assembly Needed
Application Type
No
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524168
Zoro #
G522374754
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
18 in
Width
18 in
Height
20 in

Details

Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 18" antiqued brass and brown reclaimed wood end table with drawer. The base of this table is made from steel in a antiqued gold/brass color that is a nice contrast to the brown rustic reclaimed wood tabletop. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 20" H x 18" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.