
18" Antiqued Brass Metal Cylinder Desk Table Lamp With Gray Globe Shade With Starling LED Bulb
Mfr # 524633
Zoro # G122362724
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Color
Gray
Depth
8.75 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524633
Zoro #
G122362724
UPC #
-
Country of Origin
China
Dimensions
Height
17.5 in
Width
5.5 in
Depth
8.75 in
Details
Color
Gray
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Bring of level of elegance and freshness to your space with this high quality 18-inch antiqued brass metal round desk led table lamp with gray globe shade. The lamp is made of sturdy metal and features a antiqued brass color. The gray globe glass shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 17.5-inch H x 5.5-inch W x 8.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.