
18" Antiqued Gold And White Aluminum And Marble Flowers Abstract Tabletop Sculpture
Mfr # 628148
Zoro # G522885199
product price:Â $99.75
/ea
Free Shipping & Returns
Key Features
Nature Motif
Flowers
Plays Music
No
Occasion
No Holiday
Shape
Novelty
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628148
Zoro #
G522885199
UPC #
-
Country of Origin
India
Dimensions
Width
14.5 in
Depth
4 in
Length
18.25 in
Details
Nature Motif
Flowers
Plays Music
No
Occasion
No Holiday
Shape
Novelty
Finish
Gold
Assembly Required
No
Item
Sculptures
Hand Painted
No
Color
Antiqued Gold, White
Sculpture Type
Tabletop Sculpture
Commercial Use
Yes
Construction Method
Hand Finished
LED Lighting
No
Material
Aluminum, Marble
Subject
Geometric & Shapes
Description
Add an air of fashion to your room and rejuvenate the space with this 18-inch antiqued gold and white aluminum and marble flowers abstract tabletop sculpture. This stunning piece features an abstract design inspired by nature, bringing a refreshing touch to your decor. Hand finished with purposeful distressing, it showcases a sophisticated blend of modern style and artistic flair. The combination of aluminum and marble enhances its elegance, making it a focal point on any tabletop while celebrating the beauty of nature and botanical flowers. 18.25-inch h x 14.5-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.