
18" Antiqued Gold Ribbed Aluminum Wall Vase
Mfr # 627519
Zoro # G522883232
product price: $74.99
/eaKey Features
Finish Style
Distressed Metal
Depth
3.25 in
Width
3.75 in
Pattern
Ribbed
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627519
Zoro #
G522883232
UPC #
-
Country of Origin
India
Dimensions
Depth
3.25 in
Width
3.75 in
Size
Large
Length
17.75 in
Details
Finish Style
Distressed Metal
Pattern
Ribbed
Assembly Required
No
Hand Painted
No
Material
Aluminum
Item
Vases
Intended Room
Living Room
Color
Antiqued Gold
Commercial Use
Yes
Watertight
No
Finish
Gold
Shape
Urn
Style
Modern
Occasion
No Holiday
Vase Type
Wall Vase
Description
The 18-inch antiqued gold ribbed aluminum wall vase is a stunning addition to any modern decor. Crafted from durable aluminum, this wall vase features a unique urn shape that elevates its aesthetic appeal. The purposeful distressed metal finish adds a touch of vintage charm, blending seamlessly with contemporary spaces. Perfect for showcasing fresh or dried flowers, it makes a striking focal point in entryways, living rooms, or hallways. Its ribbed design not only enhances its visual texture but also complements various styles, making it versatile for different interior themes. This wall vase is sure to bring a touch of elegance and sophistication to your home, while offering practical decorative functionality. 17.75-inch h x 3.75-inch w x 3.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.