18" Beige and Black Southwestern Cotton Throw Pillow With Tassels

  • Mfr # 529301

  • Zoro # G622810879


product price:  $54.29
/ea

Key Features

Residential/Commerical
Residential
Material
Cotton
Fill Material
Polyfill
Depth
7 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529301
Zoro #
G622810879
UPC #
-
Country of Origin
India

Dimensions

Depth
7 in
Width
18 in
Size
18 x 18 in
Length
18 in

Details

Residential/Commerical
Residential
Material
Cotton
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Closure Type
Zipper
Item
Accent Throw Pillow
Reversible
No
Pattern
Southwestern
Style
Transitional
Color
Beige, Black

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy 18-inch beige and black southwestern cotton throw pillow with tassels. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a beige and black coloration. Fun and decorative tassels add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.