
18" Beige and Blue Diamond Cotton Throw Pillow With Embroidery
Mfr # 529266
Zoro # G122810614
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Fill Material
Polyfill
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Depth
6 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529266
Zoro #
G122810614
UPC #
-
Country of Origin
India
Dimensions
Depth
6 in
Length
18 in
Width
18 in
Size
18 x 18 in
Details
Fill Material
Polyfill
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Closure Type
Zipper
Material
Cotton
Style
Modern
Color
Beige, Blue
Reversible
No
Pattern
Diamond
Residential/Commerical
Residential
Description
The 18-inch beige and blue diamond cotton throw pillow with embroidery is the perfect decorative accessory for your home. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a beige and blue coloration. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.