
18" Beige Recycled Paper Cylinder Jug Floor Vase
Mfr # 632626
Zoro # G422884629
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Size
One Size
Intended Room
Living Room
Depth
10.25 in
Material
Recycled Paper
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632626
Zoro #
G422884629
UPC #
-
Country of Origin
India
Dimensions
Size
One Size
Depth
10.25 in
Length
18.25 in
Width
10.25 in
Details
Intended Room
Living Room
Material
Recycled Paper
Shape
Cylinder
Occasion
No Holiday
Style
Country
Watertight
Yes
Item
Vases
Commercial Use
No
Color
Beige
Finish Style
Coat/Paint Distressing
Pattern
Solid Color
Hand Painted
No
Vase Type
Floor Vase
Assembly Required
No
Finish
Does Not Apply
Description
With or without flowers, this 18-inch beige recycled paper cylinder jug floor vase makes a great gift or decorative accent for your space. Its unique cylinder jug shape adds a rustic country touch while the purposeful distressing and rustic style give it an artisanal appearance, enhancing its charm and visual interest. Made from eco-friendly recycled paper, this vase not only elevates your decor but also reflects a commitment to sustainability. Whether placed in a hallway, living room, or any corner of your home, it effortlessly blends style with functionality. 18.25-inch h x 10.25-inch w x 10.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.