
18" Beige Solid Wood Two Drawer Floating Nightstand
Mfr # 651509
Zoro # G422345908
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Depth
12.6 in
Height
9.8 in
Assembly Required
Full Assembly Needed
Width
17.7 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651509
Zoro #
G422345908
UPC #
-
Country of Origin
India
Dimensions
Depth
12.6 in
Height
9.8 in
Width
17.7 in
Details
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
No
Color
Beige
Description
Our 18-inch beige solid wood two drawer floating nightstand will compliment your bed beautifully. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from solid wood. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 17.70-inch w x 12.60-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.