18" Black And Bronze Glass And Steel Pedestal End Table

  • Mfr # 556533

  • Zoro # G222364598


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Bronze Bronze/Black Bronze
Depth
12 in
Width
20 in
Assembly Required
No Assembly Needed
Height
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556533
Zoro #
G222364598
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
20 in
Height
17.7 in

Details

Tabletop Color
Bronze Bronze/Black Bronze
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Show off your exquisite taste with this 18-inch black and bronze glass and steel pedestal end table. A solid bronze steel frame is finished off with a matching black and bronze glass seat, giving this table a chic monotone look. Quality construction from the bronze steel base combines with black and bronze glass of the top to give this table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 17.7-inch h x 20-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.