Zoro Homepage

18" Black and Gold Marble Globe Table Lamp With White Globe Shade

  • Mfr # 524357

  • Zoro # G122342702


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Gold/White
Depth
8 in
Assembly Required
Partial Assembly Needed
Width
8 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524357
Zoro #
G122342702
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Width
8 in
Height
18 in

Details

Color
Gold/White
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 18-inch black and gold marble globe table lamp with white globe shade will be a great addition to your space. The lamp is made of sturdy marble and features a black and gold color. The white globe glass shade is finishes this piece off nicely and symmetrically modern in design, this globe table lamp is designed as simple sphere that lights from within. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18-inch H x 8-inch W x 8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.