Shop HOMEROOTS
See all product information
Create Account
18" Black And Gray Fabric Metal And Wood Four Drawer Dresser
- Mfr # 635725
- Zoro # G922907613
product price:Â
$
69.29
/ea
Key Features
Dresser Type
Standard Dresser
Assembly Required
Full Assembly Needed
Finish
Matte
Doors Included
No
Depth
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635725
- Zoro #
- G922907613
- UPC #
- -
- Country of Origin
- China
- Dresser Type
- Standard Dresser
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Doors Included
- No
- Color
- Black, Gray
- Item
- Dressers
- Dresser Orientation
- Vertical
- Style
- Modern
- Commercial Use
- No
- Number of Drawers
- 4
- Material
- Fabric, Metal, Solid and Manufactured Wood
- Hutch Included
- No
Dimensions
- Depth
- 11.8 in
- Length
- 37.4 in
- Width
- 17.7 in
Description
Add personality to your bedroom style and a feeling of coziness with this 18-inch black and gray fabric metal and wood four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The black and gray coloration of this piece is neutral and will blend easily with most any decor. The black and gray coloration of this piece gives it an updated, and modern edge. 37.40-inch h x 17.70-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.