Zoro Homepage

18" Black And Silver Ceramic Geometric Table Lamp With Black Drum Shade

  • Mfr # 643456

  • Zoro # G222370278


product price: $58.59
/ea

Key Features

Application Type
Yes
Color
Black/Silver
Width
8 in
Assembly Required
No Assembly Needed
Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643456
Zoro #
G222370278
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
17.5 in
Depth
8 in

Details

Application Type
Yes
Color
Black/Silver
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 18-inch black and silver ceramic geometric table lamp with black drum shade will be a great addition to your space. A gorgeous black and silver ceramic base brings just the right amount of pizzazz to this fabulous lamp. Includes a black fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 17.50-inch h x 8.00-inch w x 8.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.