
18" Black And Silver Ceramic Geometric Table Lamp With White Drum Shade
Mfr # 643453
Zoro # G722371096
product price: $58.39
/eaKey Features
Height
17.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
8 in
Color
Silver/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643453
Zoro #
G722371096
UPC #
-
Country of Origin
China
Dimensions
Height
17.5 in
Width
8 in
Depth
8 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Silver/White
Description
With this 18-inch black and silver ceramic geometric table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous black and silver ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 17.50-inch h x 8.00-inch w x 8.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.