Shop HOMEROOTS
See all product information
Create Account
18" Black Charcoal Manufactured Wood Five Drawer Tall and Narrow Dresser
- Mfr # 518181
- Zoro # G622910241
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Width
17.72 in
Number of Drawers
5
Color
Black
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518181
- Zoro #
- G622910241
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Dressers
- Commercial Use
- Yes
- Number of Drawers
- 5
- Color
- Black
- Hutch Included
- No
- Assembly Required
- Full Assembly Needed
- Dresser Type
- Standard Dresser
- Finish
- Matte
- Style
- Modern
- Doors Included
- No
- Material
- Manufactured Wood
- Dresser Orientation
- Horizontal
- Felt Lined Drawers
- No
Dimensions
- Width
- 17.72 in
- Depth
- 16.26 in
- Length
- 42.44 in
Description
This 18" Black Charcoal Manufactured Wood Five Drawer Tal and Narrow Dresser is a practical and good looking accent for your bedroom storage and organizational needs. Equipped with five easy open drawers this piece packs a good amount of storage into a small footprint. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 42.44" H x 17.72" W x 16.26" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.