Zoro Homepage

18" Black Five Drawer Standard Chest

  • Mfr # 524962

  • Zoro # G222373675


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
42.44 in
Material
Manufactured Wood
Depth
16.26 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524962
Zoro #
G222373675
UPC #
-
Country of Origin
Colombia

Dimensions

Height
42.44 in
Depth
16.26 in
Width
17.72 in

Details

Color
Black
Material
Manufactured Wood
Application Type
No
Item
Dresser
Assembly Required
Full Assembly Needed

Description

Add personality to your bedroom style and a feeling of coziness with this 18-inch black five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 42.44-inch H x 17.72-inch W x 16.26-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.