Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Black Five Drawer Standard Chest

  • Mfr # 544040

  • Zoro # G322374923


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Height
42.4 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Width
17.7 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544040
Zoro #
G322374923
UPC #
-
Country of Origin
Colombia

Dimensions

Height
42.4 in
Width
17.7 in
Depth
16 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser
Application Type
Yes

Description

Enhance your room into a visually delightful and highly functional space with this 18-inch black five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 42.4-inch H x 17.7-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.