
18" Black Iron Table Lamp With Black Globe Shade
Mfr # 646302
Zoro # G622354106
product price: $65.19
/eaKey Features
Width
9.45 in
Application Type
Yes
Depth
5.91 in
Assembly Required
No Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646302
Zoro #
G622354106
UPC #
-
Country of Origin
China
Dimensions
Width
9.45 in
Depth
5.91 in
Height
18.19 in
Details
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Description
This 18-inch black iron table lamp with black globe shade is the perfect combination of design and function. The lamp is made of sturdy iron and features a black color. The black globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 18.19-inch h x 9.45-inch w x 5.91-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.