Zoro Homepage

18" Black Mid Century Mod Wood End Table With Drawer

  • Mfr # 524165

  • Zoro # G922341189


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
18 in
Depth
15 in
Height
26.5 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524165
Zoro #
G922341189
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
18 in
Depth
15 in
Height
26.5 in

Details

Application Type
No
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Optimize your space and add some charm to your room with the 18" black mid century mod wood end table with drawer. Made of a mix of solid and manufactured woods/veneers, the black coloration throughout gives this piece an updated and refreshing look. Includes a single, felt lined, easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. Gold drawer pull offsets the piece and gives it a glam look. 26.5" H x 18" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.