Zoro Homepage

18" Black Solid Wood Round Mod Geo End Table

  • Mfr # 556550

  • Zoro # G122364827


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Height
17.7 in
Depth
13 in
Width
15 in
Tabletop Color
Black
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556550
Zoro #
G122364827
UPC #
-
Country of Origin
India

Dimensions

Height
17.7 in
Depth
13 in
Width
15 in

Details

Tabletop Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Item
End-Side Table

Description

Distinctive in style the 18-inch black solid wood round figurine end table radiates a versatile charm. This table is made from solid wood in a black color throughout the base and top. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 17.7-inch h x 15-inch w x 13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.