Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Black Swing Arm Table Lamp

  • Mfr # 646009

  • Zoro # G122343464


product price: $46.95
/ea

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Height
17.5 in
Color
Black
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646009
Zoro #
G122343464
UPC #
-
Country of Origin
China

Dimensions

Height
17.5 in
Depth
4.5 in
Width
3 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 18-inch black swing arm table lamp will be a great addition to your space. A gorgeous black plastic base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 17.50-inch h x 3.00-inch w x 4.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.